Shop L.B. WHITE
See all product information
Create Account
Heater
Mfr # Volt 60
Zoro # G423437398
product price:Â
$
7,017.99
/ea
Free Shipping & Returns
Key Features
Overall Height
25 in
Phase
3
Overall Length
46 in
Thermostat Included
Thermostat Included
Amperage
30 A, 60 A, 75 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Volt 60
- Zoro #
- G423437398
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Overall Height
- 25 in
- Overall Length
- 46 in
- Overall Width
- 48 in
- Overall Depth
- 46 in
- Wire Rope Length
- 46 in
- Length
- 46 in
Details
- Phase
- 3
- Thermostat Included
- Thermostat Included
- Amperage
- 30 A, 60 A, 75 A
- Control Type
- Adjustable Thermostat
- Heating Capacity - Maximum
- 205,000 BtuH
- Heating Capacity
- 164,000 BtuH (48kW), 205,000 BtuH (60kW), 82,000 BtuH (24kW)
- Housing Material
- Steel
- Ambient Temperature Range
- 32 Degrees to 100 Degrees F
- Voltage
- 480 V AC
- Thermal Overheat Protection
- Overheat Protection
- Air Flow
- 1,765 cfm
- Housing Finish
- Powder Coated
- Product Type
- Portable Electric Salamander Heater
- Item
- Heater
Description
Heater, Overall Height 25 in, Overall Width 48 in, Overall Depth 46 in, Key Features High-Quality Sealed Motor, Industrial-Grade Fan, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Powder Coated Steel Housing, Quiet, Combustion-Free Operation, Stainless Jacketed Heating Coils, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, 3 Phase, Voltage 480 V AC, Air Flow 1,765 cfm, Amperage 30 A, 60 A, 75 A
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.