Shop L.B. WHITE
See all product information
Create Account
Heater
Mfr # Volt 6
Zoro # G323437313
product price:Â
$
929.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
20 in
Overall Height
17 in
Phase
1
Cord Length
10 ft
Product Type
Portable Electric Salamander Heater
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Volt 6
- Zoro #
- G323437313
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 17 in
- Cord Length
- 10 ft
- Overall Length
- 20 in
- Overall Width
- 24 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Phase
- 1
- Product Type
- Portable Electric Salamander Heater
- Control Type
- Adjustable Thermostat
- Amperage
- 25 A
- Electrical Connection
- Plug-In
- Thermostat Included
- Thermostat Included
- Standards
- UL Listed
- Heating Capacity - Maximum
- 20,500 BtuH
- Thermal Overheat Protection
- Overheat Protection
- Voltage
- 240 V AC
- Heating Capacity
- 20,500 BtuH
- Air Flow
- 250 cfm
- Housing Material
- Steel
- Housing Finish
- Powder Coated
- Item
- Heater
- Ambient Temperature Range
- 32 Degrees to 100 Degrees F
- NEMA Plug Configuration
- 14-30P
Description
Heater, Overall Height 17 in, Overall Width 24 in, Overall Depth 20 in, Key Features High-Quality Sealed Motor, Industrial-Grade Fan, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Powder Coated Steel Housing, Quiet, Combustion-Free Operation, Stainless Jacketed Heating Coils, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, NEMA Plug Configuration 14-30P, 1 Phase, Voltage 240 V AC, Air Flow 250 cfm, Amperage 25 A
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.