Shop L.B. WHITE
See all product information
Create Account
Heater
Mfr # Volt 9
Zoro # G923437058
product price:Â
$
1,176.99
/ea
Free Shipping & Returns
Key Features
Heating Capacity
20,500 BtuH (6kW), 30,700 BtuH (9kW)
Ambient Temperature Range
32 Degrees to 100 Degrees F
Product Type
Portable Electric Salamander Heater
Thermostat Included
Thermostat Included
Heating Capacity - Maximum
30,700 BtuH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Volt 9
- Zoro #
- G923437058
- UPC #
- -
- Country of Origin
- Finland
Dimensions
- Cord Length
- 10 ft
- Overall Height
- 18 in
- Overall Length
- 23 in
- Overall Depth
- 23 in
- Overall Width
- 24 in
- Wire Rope Length
- 23 in
- Length
- 23 in
Details
- Heating Capacity
- 20,500 BtuH (6kW), 30,700 BtuH (9kW)
- Ambient Temperature Range
- 32 Degrees to 100 Degrees F
- Product Type
- Portable Electric Salamander Heater
- Thermostat Included
- Thermostat Included
- Heating Capacity - Maximum
- 30,700 BtuH
- NEMA Plug Configuration
- 14-50P
- Amperage
- 37.5 A
- Housing Finish
- Powder Coated
- Electrical Connection
- Plug-In
- Housing Material
- Steel
- Air Flow
- 350 cfm
- Thermal Overheat Protection
- Overheat Protection
- Standards
- UL Listed
- Voltage
- 240 V AC
- Item
- Heater
- Control Type
- Adjustable Thermostat
- Phase
- 1
Description
Heater, Overall Height 18 in, Overall Width 24 in, Overall Depth 23 in, Key Features High-Quality Sealed Motor, Industrial-Grade Fan, No Fuel Spills or Odors, Overheat Protection at 104 Degrees F, Powder Coated Steel Housing, Quiet, Combustion-Free Operation, Stainless Jacketed Heating Coils, Thermal Overheat Protection Overheat Protection, Control Type Adjustable Thermostat, Heating Method Fan Forced, NEMA Plug Configuration 14-50P, 1 Phase, Voltage 240 V AC, Air Flow 350 cfm, Amperage 37.5 A
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.