1450-Hw/PA AL FC Surface Closers

  • Mfr # 1450-HW/PA 689 FC

  • Zoro # G610056586


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Color
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1450-HW/PA 689 FC
Zoro #
G610056586
UPC #
197163189946
Country of Origin
United States

Details

Color
Aluminum Painted
Material
Varies
For Use With
1450 Series Surface Mounted Closers
Door Handing
Non-Handed
Includes
Surface Closers

Description

Grade 1 Cast Aluminum Surface Mount Closer, Size 1-6 Adjustable, Friction Hold Open Double Lever Arm with Parallel Bracket, Non-Handed, Full Plastic Cover, Aluminum Painted Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.