Arm, Aluminum, Aluminum, Hold Open Arm Type
- Mfr # 30303049ALRH
- Zoro # G4889335
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Finish
Aluminum
Color
Aluminum
Material
Cast Iron
Hand Orientation
Right Hand
For Use With
Concealed Closer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30303049ALRH
- Zoro #
- G4889335
- UPC #
- -
- Country of Origin
- United States
- Item
- Arm
- Finish
- Aluminum
- Color
- Aluminum
- Material
- Cast Iron
- Hand Orientation
- Right Hand
- For Use With
- Concealed Closer
- Arm Type
- Hold Open
- Interior/Exterior
- Interior
- Standards
- Grade 1 - ANSI A156.4, UL 10C, ADA, 100 Hour Salt Spray, Meets BAA - Buy American Act
- For Use with Closer Series
- 3030
Description
Aluminum Arm 30303049RH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.