Dark Bronze Arm 4010T3077TDKBLH, Dark Bronze, Cast Iron, Left Hand
- Mfr # 4010T3077TDKBRZLH
- Zoro # G8207344
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Finish
Dark Bronze
Color
Dark Bronze
Material
Cast Iron
Hand Orientation
Left Hand
Accessory Type
Standard Arm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4010T3077TDKBRZLH
- Zoro #
- G8207344
- UPC #
- -
- Country of Origin
- United States
- Item
- Dark Bronze Arm 4010T3077TDKBLH
- Finish
- Dark Bronze
- Color
- Dark Bronze
- Material
- Cast Iron
- Hand Orientation
- Left Hand
- Accessory Type
- Standard Arm
Description
Dark Bronze Arm 4010T3077TDKBLH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.