Door Closers, Non-Hold Open, Dark Bronze, Non-Handed

  • Mfr # 1261-REG 695

  • Zoro # G316506613


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Series
1260
Standards
BAA Qualified
Closer Type
Non-Hold Open
Color
Dark Bronze
ADA Compliant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1261-REG 695
Zoro #
G316506613
UPC #
197163085866
Country of Origin
United States

Dimensions

Spring Size - Minimum
1
Spring Size - Maximum
5
Exterior Door Width - Maximum
42 in
Interior Door Width - Maximum
54 in
Exterior Door Width - Minimum
24 in
Interior Door Width - Minimum
24 in

Details

Series
1260
Standards
BAA Qualified
Closer Type
Non-Hold Open
Color
Dark Bronze
ADA Compliant
Yes
Arm Type
Regular
Hand Orientation
Non-Handed
Item
Door Closers
Hydraulic/Pneumatic
Hydraulic
Spring Type
Adjustable
Compatible Brand
LCN
Interior/Exterior Use
Interior/Exterior
ANSI/BHMA Finish
Dark Bronze Painted
Door Opening - Maximum
180 Degrees
Performance Grade
1
Stop Type
Spring
Product Type
Surface Door Closer
Door Weight - Maximum
8.5 lb
UL Fire Rating
UL10C
Compatible Series
1260

Description

Door Closers, Hydraulic, Closer Type Non-Hold Open, Non-Handed, Standards BAA Qualified, ADA Compliant Yes, Arm Type Regular, Color Dark Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.