Door Operators
Mfr # 6440-2210 689
Zoro # G016524535
product price: $1,876.99
/ea
Free Shipping & Returns
Key Features
Series
6400
Power Source
DC Power
ADA Compliant
Yes
Door Weight - Minimum
198 lb
Closer Type
Hold Open
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6440-2210 689
Zoro #
G016524535
UPC #
197163384266
Country of Origin
United States
Details
Series
6400
Item
Door Operators
Power Source
DC Power
ADA Compliant
Yes
Door Weight - Minimum
198 lb
Closer Type
Hold Open
Includes
(2) Single Gang Faceplate Transmitters, (2) Surface Mount Boxes, Receiver
UL Fire Rating
UL10C
Power Level
Low Energy
Includes Hardware
Hardware Included
Standards
ANSI A156.19 A117.1, UL Listed
Hydraulic/Pneumatic
Hydraulic
ANSI/BHMA Finish
Aluminum Painted
Features
Door Weight - Maximum
254 lb
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.