Door Operators
Mfr # 6440 689
Zoro # G016524542
product price: $1,080.99
/ea
Free Shipping & Returns
Key Features
Power Source
DC Power
Door Weight - Maximum
185 lb
Standards
ANSI A156.19 A117.1, UL Listed
Hydraulic/Pneumatic
Hydraulic
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6440 689
Zoro #
G016524542
UPC #
197163384259
Country of Origin
United States
Details
Power Source
DC Power
Door Weight - Maximum
185 lb
Standards
ANSI A156.19 A117.1, UL Listed
Hydraulic/Pneumatic
Hydraulic
Features
ANSI/BHMA Finish
Aluminum Painted
Item
Door Operators
Series
6400
Closer Type
Hold Open
Power Level
Low Energy
UL Fire Rating
UL10C
ADA Compliant
Yes
Description
Door Operators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.