
Manual, Hydraulic, 1460 Series Surface Mounted Closers, Door Closer, Medium Duty Aluminum
Mfr # 1461-RW/PA AL SRI
Zoro # G9229738
product price:Â $390.99
/ea
Free Shipping & Returns
Key Features
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1461-RW/PA AL SRI
Zoro #
G9229738
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-3/8"
Housing Height
2"
Housing Length
12-1/4"
Details
Item
Door Closer
Closer Mounting Style
Surface
Closer Performance
Medium Duty
Closer Series
1460 Series Surface Mounted Closers
Closer Type
Regular Arm
Color
Aluminum
Finish
Aluminum
Hand Orientation
Non-Handed
Interior/Exterior
Interior and Exterior
Hydraulic/Pneumatic
Hydraulic
Automatic/Manual
Manual
Material
Cast Iron
Standards
Grade 1-ANSI A156.4; UL 10 C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
LCN 1460 Series Grade 1 Surface Door Closer, Regular Arm with PA Shoe, (SRI) Special Rust Inhibutor, Size 1-6, Sprayed Aluminum Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.