Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Satin Chrome Closer 4026L26DLH

  • Mfr # 4026LONG26DLH

  • Zoro # G8220179


product price: $904.99
/ea
Free Shipping & Returns

Key Features

Closer Mounting Style
Top Jamb Push Side
Finish
Satin Chrome
Hand Orientation
Left Hand
Includes
Thru Bolts
Arm Type
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4026LONG26DLH
Zoro #
G8220179
UPC #
-
Country of Origin
United States

Details

Item
Satin Chrome Closer 4026L26DLH
Closer Mounting Style
Top Jamb Push Side
Finish
Satin Chrome
Hand Orientation
Left Hand
Includes
Thru Bolts
Arm Type
Long

Description

Satin Chrome Closer 4026L26DLH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.