Surface Mounted Track Closer, Bright Brass Plated, LCN 4040XPT, Cast Iron
Mfr # 4040XPTDEBUMP3LH
Zoro # G5443875
product price: $989.99
/ea
Free Shipping & Returns
Key Features
Closer Performance
Heavy Duty
Closer Series
LCN 4040XPT
Closer Type
Double Egress
Hand Orientation
Left Hand
Housing Depth
2-1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4040XPTDEBUMP3LH
Zoro #
G5443875
UPC #
-
Country of Origin
United States
Dimensions
Housing Depth
2-1/4"
Housing Height
3-1/2"
Housing Length
12-1/4"
Details
Item
Surface Mounted Track Closer
Closer Performance
Heavy Duty
Closer Series
LCN 4040XPT
Closer Type
Double Egress
Finish
Bright Brass Plated
Hand Orientation
Left Hand
Interior/Exterior
Interior
Automatic/Manual
Manual
Material
Cast Iron
Includes
Thru Bolts
Standards
Grade 1-ANSI A156.4; UL 10C; ADA; 100 Hour Salt Spray; Meets BAA-Buy American Act
Description
Bright Brass Closer 4040XPTDEB3LH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.