Storage Tote W/ Lid with 14-5/8 in L x 10-1/4 in W x 7-3/8 in H, 10-1/4 in W
- Mfr # 1010109
- Zoro # G605989707
product price:Â
$
98.89
/ea
Key Features
Overall Height
7-3/8 in
Overall Length
14-5/8 in
Overall Width
10-1/4 in
Overall L x W x H
14-5/8 in L x 10-1/4 in W x 7-3/8 in H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1010109
- Zoro #
- G605989707
- UPC #
- 726420101096
- Country of Origin
- Taiwan, Province of China
- Item
- Storage Tote W/ Lid
Dimensions
- Overall Height
- 7-3/8 in
- Overall Length
- 14-5/8 in
- Overall Width
- 10-1/4 in
- Overall L x W x H
- 14-5/8 in L x 10-1/4 in W x 7-3/8 in H
Description
Shuter storage box with drop down lid 1010109 - 14-5/8"l x 10-1/4"w x 7-3/8"h drop down door storage multi openings from the end or top can be stacked or nested for storage end door can be hidden under the box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.