Shop LEARNING RESOURCES
See all product information
Create Account
Write & Wipe Pockets, 5PK
- Mfr # LER0477
- Zoro # G823724258
product price:Â
$
20.99
/pk of 5, $4.20/ea
Key Features
Color
Assorted
Gauge Case Material
Plastic
Size
10 inL x 14 in H
Includes
5 Pockets, 5 Markers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LER0477
- Zoro #
- G823724258
- UPC #
- 765023804775
- Country of Origin
- China
Dimensions
- Size
- 10 inL x 14 in H
Details
- Color
- Assorted
- Gauge Case Material
- Plastic
- Includes
- 5 Pockets, 5 Markers
Description
Clear, oversized pockets turn every paper into a reusable write & wipe activity--just slip in your own activity masters. Each set includes 5 pockets and 5 dry-erase markers with eraser tips, which store in the handy loop on the top of each product. Pockets measure 10"L x 14" H and accommodates most masters. A great way to go green!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.