Multi-tool

  • Mfr # 833542
  • Zoro # G623516831
product price: 
$
105.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Opening Mechanism
Thumb Hole
Sheath Material
Not Included
Tool Material
Stainless Steel
Blade Edge Type
Straight-edge
Tools Included
154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
833542
Zoro #
G623516831
UPC #
037447030628
Country of Origin
United States

Dimensions

Size Family
Pocket-Size
Open Length
6 in
Closed Length
4 in
Blade Length
2 5/8 in
Fits Chest Size
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip

Details

Opening Mechanism
Thumb Hole
Sheath Material
Not Included
Tool Material
Stainless Steel
Blade Edge Type
Straight-edge
Tools Included
154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Series
Skeletool(R) CX
Handle Color
Nocturnal
Tool Access
External
Number of Tools
7
Weight
5 oz
Features
Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip
One-Hand Operation
Yes
Includes Pocket Clip
No
Includes Secondary Tool
No
Primary Tool
Pliers
Handle Material
Stainless Steel
Locking
Yes
Includes Sheath
No
Includes
Phillips #1 & #2, Screwdriver 1/4" & 3/16"
Tool Families Included
154CM Knife, Carabiner/Bottle Opener, Hard-Wire Cutters, Large Bit Driver, Needlenose Pliers, Regular Pliers, Wire Cutters
Item
Multi-tool
Number of Functions
7

Description

Multi-tool, Blade Edge Type Straight-edge, Blade Length 2 5/8 in, Features Handle Bit Storage, Locking Blade, One-hand Operable Features, Outside-accessible Features, Replaceable Pocket Clip, Handle Color Nocturnal, Handle Material Stainless Steel

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews