Shop LED LIGHTING SUPPLY
Create Account
100W 4 Foot Explosion Proof Linear LED Light, 16000 lm, Class 1 Div 2, 5000K, 100-277V
Mfr # LLS-EXPLH-4-100-5-C1D2
Zoro # G323744183
product price:Â
$
873.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-EXPLH-4-100-5-C1D2
- Zoro #
- G323744183
- UPC #
- 840559903212
- Country of Origin
- China
Description
Product Overview 100 Watt, 4-foot explosion proof linear LED fixture engineered for hazardous and industrial environments. Delivers 16,000 lumens at 5000K with a 120-degree beam angle. Constructed with a fiberglass reinforced polycarbonate housing and frosted polycarbonate lens. Rated for 150,000 hours (L70). Supports 100-277V input, 1-10V dimming, and operates at 50/60 Hz. Fixture color is gray. Measures 48.5 x 4.7 x 4.8 inches and weighs 11.2 pounds. Offers surface, trunnion, or 3/4 inch NPT pendant mounting. No cord supplied. Power factor exceeds 0.90, THD is less than 10%. Surge protection rated at 10kV. Designed for wet locations and marine outside type environments. Where This Product Fits Best Suitable for Class 1 Division 2, Groups B, C, D hazardous locations. Also fits Class 2 Division 2, Groups F, G, and Class 3 areas. Intended for industrial, manufacturing, or marine facilities requiring robust, explosion proof linear lighting. Performs in wet, dusty, or corrosive environments where IP66 and IK08 ratings are required. Replaces 250W metal halide fixtures in similar applications. Performance and Functional Considerations Delivers 160 lumens per watt with a CRI above 70. The 120-degree beam angle provides broad, even coverage. Frosted lens reduces glare and improves visual comfort in task areas. 1-10V dimming supports integration with lighting controls for energy management. Operates reliably across 100-277V input range and 50/60 Hz frequency. The fixture's fiberglass reinforced polycarbonate housing resists impact and corrosion. 10kV surge protection guards against voltage spikes in industrial power systems. Mounting options include surface, trunnion, or pendant for flexible installation. No cord is included, allowing for site-specific wiring. Designed for minimal maintenance over a long operational life. Certified to UL 844, UL 1598, UL 1598A, CSA, ATEX, and IECEX standards. IP66 and IK08 rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.