Shop LED LIGHTING SUPPLY
Create Account
50W 2 Foot Explosion Proof Linear LED Light, 8000 lm, Class 1 Div 2, 5000K, 100-277V
Mfr # LLS-EXPLH-2-50-5-C1D2
Zoro # G723744196
product price:Â
$
702.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-EXPLH-2-50-5-C1D2
- Zoro #
- G723744196
- UPC #
- 840559903205
- Country of Origin
- China
Description
Product Overview This 50 watt, 2-foot explosion proof linear LED fixture delivers 8000 lumens at 5000K. Designed for hazardous and wet locations, it features a frosted polycarbonate lens and a fiberglass reinforced polycarbonate housing. The fixture supports 100-277V input, 1-10V dimming, and a 120 Degrees beam angle. Rated for 150,000 hours (L70), it replaces 250 watt metal halide units. Dimensions are 24.3 x 4.7 x 4.8 inches, with a weight of 7.7 pounds. Where This Product Fits Best Suitable for Class 1 Division 2, Class 2 Division 2, and Class 3 hazardous locations. Performs in wet, marine, or outdoor environments requiring IP66 and IK08 protection. Commonly used in chemical plants, refineries, wastewater facilities, and industrial sites with explosive gases or dust. Performance and Functional Considerations Delivers 160 lumens per watt with a CRI above 70. The fixture operates on 50/60 Hz frequency and supports 100-277V input. Power factor exceeds 0.90, and total harmonic distortion remains below 10%. The 120 Degrees beam angle provides broad, uniform coverage. Surface, trunnion, or 3/4 inch NPT pendant mounting options support flexible installation. The fixture color is gray, and no cord is included. Surge protection is rated at 6kV. Operating temperature range is -40 Degrees F to 113 Degrees F. Certified to UL 844, UL 1598, UL 1598A, CSA, ATEX, and IECEX standards. IP66 and IK08 ratings apply.