Shop LED LIGHTING SUPPLY
Create Account
100W LED High Temperature Light, 13000 lm, 5000K, Rated-176F, 100V-277V
Mfr # MLLG-LED-HT80-100-50-110
Zoro # G323744176
product price:Â
$
746.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLG-LED-HT80-100-50-110
- Zoro #
- G323744176
- UPC #
- 840559900365
- Country of Origin
- China
Description
Product Overview 100 Watt LED high temperature fixture delivers 13,000 lumens at 5000K. Designed for continuous operation in environments up to 176 Degrees F. Die-cast aluminum housing, polycarbonate lens, and IP66 rating support use in demanding industrial locations. Standard 110 Degrees beam angle, with optional 30 Degrees, 90 Degrees, or 150 Degrees optics. Fixture measures 12.1 x 14.4 x 9.6 inches and weighs 17.2 lbs. Available in 100V-277V input. Power factor is 0.95, THD is 20% max. Rated L70 lifespan is 100,000 hours. Eye-hook and trunnion mounting options accommodate various installation requirements. Gray finish blends with industrial settings. Where This Product Fits Best Suitable for high bay and high ambient temperature environments such as foundries, steel mills, glass plants, and industrial process areas. Supports replacement of 250 Watt metal halide fixtures where heat, dust, and moisture are present. Use where robust impact and ingress protection are required. Not intended for spaces requiring dimming or color tuning. Select beam angle based on mounting height and coverage needs. Performance and Functional Considerations Delivers 130 lumens per watt for efficient illumination. 5000K color temperature provides clear, neutral white light for task visibility. 70+ CRI supports general industrial applications. Polycarbonate lens resists impact and thermal stress. 12kV surge protection guards against electrical disturbances. Operates reliably from -40 Degrees F to 176 Degrees F. IP66 and IK10 ratings ensure resistance to water, dust, and mechanical impact. 50/60 Hz frequency compatibility supports global electrical standards. No dimming function is present. Select a mounting method based on structure and access. IP66 and IK10 rated. Designed for safe operation in high temperature and industrial environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.