Shop LED LIGHTING SUPPLY
50W LED High Temperature Light, 6500 lm, 5000K, Rated-176F, 100V-277V
Mfr # MLLG-LED-HT80-50-50-110
Zoro # G923744187
product price:Â $608.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLLG-LED-HT80-50-50-110
Zoro #
G923744187
UPC #
840559900341
Country of Origin
China
Description
Product Overview 50 Watt LED high temperature fixture delivers 6500 lumens at 5000K. Designed for continuous operation in environments up to 176 Degrees F. Polycarbonate lens and die-cast aluminum housing provide impact resistance. Standard 110 Degrees beam angle, with optional 30 Degrees, 90 Degrees, or 150 Degrees optics. Available in 100V-277V input. Fixture measures 12.1 x 14.4 x 9.6 inches and weighs 17.2 lbs. Rated for 100,000 hours (L70). Power factor is 0.95, with maximum THD of 20%. No dimming function. Eye-hook or trunnion mounting options support installation flexibility. Gray finish. Frequency compatibility is 50/60 Hz. Where This Product Fits Best Suitable for industrial and commercial spaces with high ambient temperatures, including foundries, steel mills, and manufacturing plants. Designed to replace 175 Watt metal halide fixtures in areas requiring robust, high-output lighting. Performs reliably in environments exposed to dust, moisture, and mechanical impacts. Recommended for locations where continuous operation at elevated temperatures is required. Supports both new construction and retrofit applications where durability and longevity are priorities. Performance and Functional Considerations Delivers 130 lumens per watt for energy-efficient illumination. 5000K color temperature provides clear, neutral white light for task visibility. CRI exceeds 70, supporting accurate color rendering in industrial settings. Polycarbonate lens resists yellowing and impact. IP66 rating protects against dust and water ingress, while IK10 rating ensures high impact resistance. 12kV surge protection guards against voltage spikes. Operating temperature range is -40 Degrees F to 176 Degrees F, supporting use in extreme conditions. Eye-hook and trunnion mounting options accommodate various ceiling and structure types. No dimming or motion sensor functions are present. Designed for minimal maintenance over its rated lifespan. IP66 and IK10 rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.