120 / 160 / 200 Watt Adjustable UFO High Bay, 4000K / 5000K, 100-277V, White Housing
- Mfr # LLS-HB-200A-CC-W
- Zoro # G523513510
Key Features
Specifications
Details
- MFR #
- LLS-HB-200A-CC-W
- Zoro #
- G523513510
- UPC #
- 840559906817
- Country of Origin
- China
- Fixture Housing Color
- Black or White
- Fixture Mounting Type
- Hook
- Beam Angle
- 120 Degree
- Housing Material
- Aluminum Alloy
- Item
- LED High Bay Lights
- Standards
- DLC Premium, ETL Listed, CB
- CRI
- 80+
- Color Temperature
- 4000 K or 5000 K
- Lumens
- 19800, 26400, 33000 Im
- LED Replacement For
- 250 or 400 Watt Metal Halide
- Dimmable
- Yes
- Lumens Per Watt
- 165
- Rated Life
- 134,000 hr
- IP Rating
- IP65
- Watts
- 120, 160, 200 W
- Fixture Lens Material
- Frosted Polycarbonate Lens
Dimensions
- Height
- 6.6 in
- Width
- 11.8 in
Description
This LED UFO high bay has a white aluminum-alloy housing, frosted polycarbonate lens, and hook mounting. It operates on 100/277V power at 50/60 Hz.
Built-in wattage adjustment selects 120W, 160W, or 200W output. The fixture measures 11.8 inches wide by 6.6 inches high and weighs 5.1 pounds.
Where This Product Fits BestThis high bay is identified for warehouse and manufacturing facility lighting. Its hook mount supports suspended installation where suitable overhead structure is present.
Verify mounting-point capacity, fixture spacing, light levels, and branch-circuit requirements before installation.
Performance and Functional ConsiderationsOutput ranges from 19,800 to 33,000 lumens, with 165 lumens per watt. The 120-degree beam pattern distributes light through the frosted lens.
The fixture has 80+ CRI, 1-10V dimming, and a 134,000-hour L70 life rating. It operates from -22 to 122 degrees F.
IP65 and IK08 ratings support use where dust, water exposure, and impact conditions match project requirements. Integrated 6kV surge protection is included.
Safety, Certifications, and WarrantyThis fixture is ETL listed and DLC Premium certified. It includes a 5-year warranty.
Confirm applicable electrical codes and site conditions before installation.
SKU Variant: White Housing.
- Built-in wattage adjustment supports 120W, 160W, or 200W operation with output from 19,800 to 33,000 lumens.
- Operates on 100/277V power for commercial electrical systems.
- IP65 ingress protection and IK08 impact resistance support use in demanding indoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.