Shop LED LIGHTING SUPPLY

180-300W Adjustable LED Flood Light, up-52500 lm, 3000K-5000K, 100-277V

  • Mfr # MLLG-LED-FLD5-300-CC-PC

  • Zoro # G223744177


product price:  $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLLG-LED-FLD5-300-CC-PC
Zoro #
G223744177
UPC #
840559900815
Country of Origin
China

Description

Product Overview This LED flood light delivers selectable wattages of 180, 240, or 300 watts, producing 31,500 to 52,500 lumens. Color temperature can be set to 3000K, 4000K, or 5000K. The fixture operates on 100-277V, with a power factor of 0.9 and THD of 15%. Beam angle is 120 Degrees, with tempered glass optics. Housing is powder-coated aluminum, bronze finish. Dimensions are 14.2 in W x 13.2 in H x 3 in D. Weight is 11.5 lbs. Where This Product Fits Best Designed for outdoor commercial and industrial sites requiring high-output flood lighting. Suitable for parking lots, building perimeters, loading docks, and sports venues. Yoke or slip fitter mounting supports pole, wall, or ground installations. Performance and Functional Considerations Selectable wattage and color temperature allow adaptation to site-specific requirements. Output replaces 1000W metal halide fixtures, supporting energy reduction. The 120 Degrees beam angle provides wide coverage for large exterior areas. The fixture is non-dimming and includes a built-in photocell for dusk-to-dawn operation. EPA rating is 1.4, supporting use on poles in exposed locations. Surge protection is rated at 6KV line-line and 10KV line-earth. Operating temperature range is -40 Degrees F to 122 Degrees F. Cord length is 16 inches. IP66 and IK07 rated for water and impact resistance. Rated lifespan is 164,000 hours (L70).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.