
90-150W Adjustable LED Flood Light, up-26250 lm, 3000K-5000K, 100-277V
Mfr # MLLG-LED-FLD5-150-CC-PC
Zoro # G923513509
product price:Â $187.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MLLG-LED-FLD5-150-CC-PC
Zoro #
G923513509
UPC #
840559900808
Country of Origin
China
Description
Product Overview This adjustable LED flood light delivers selectable outputs of 90, 120, or 150 watts, producing 15,750 to 26,250 lumens. Color temperature can be set to 3000K, 4000K, or 5000K. The fixture operates on 100-277V, with a power factor of 0.9 and THD at 15%. The 120 Degrees beam angle and tempered glass optics provide broad, uniform coverage. The bronze, powder-coated aluminum housing is rated IP66 and IK07 for durability. Built-in photocell enables dusk-to-dawn operation. Where This Product Fits Best Designed for outdoor and industrial environments requiring high-output, wide-area illumination. Suitable for building perimeters, loading docks, parking lots, and sports courts. Yoke or slip fitter mounting supports pole, wall, or surface installation. Performance and Functional Considerations Selectable wattage and color temperature allow adaptation to site-specific requirements. The fixture replaces 250W or 400W metal halide units, reducing maintenance and energy use. 175 lumens per watt efficiency supports high-output applications. The 164,000-hour L70 lifespan minimizes relamping intervals. Surge protection is rated at 6KV line-line and 10KV line-earth. Operating temperature range is -40 Degrees F to 122 Degrees F. The fixture weighs 8 lbs and measures 10.2 in W x 11.2 in H x 2.6 in D. EPA rating is 0.95 for wind load calculations. IP66 and IK07 ratings confirm resistance to dust, water, and impact.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.