Glass panel Matte Black Outdoor Cage Light
- Mfr # 398480
- Zoro # G223525783
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Height
6-1/4 in
Color
Black
Width
5 in
Assembly Required
No Assembly Needed
Length
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398480
- Zoro #
- G223525783
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6-1/4 in
- Width
- 5 in
- Length
- 9-1/2 in
Details
- Color
- Black
- Item
- Outdoor Lighting
- Assembly Required
- No Assembly Needed
Description
This glass panels Matte Black Outdoor Cage Light will be the perfect way to add some design and brightness to the exterior of your home. The light has a simple rectangular back which has the light frame attached to it on the bottom two-thirds while the top has a dome shaped light topper attached against it. The light frame has a cage design with two horizontal lines in middle. The matte black color of the frame and body looks great against the waterfall effect glass panels on the front and either side. This mixture of finishes and colors makes this light perfect for enhancing the look of any space. 9.5 in H x 5 in W x 6.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.