200 / 240 / 300 Watt Adjustable UFO High Bay, 3500K / 4000K / 5000K, 100V-277V
- Mfr # LLS-M-HB6-300A-CC
- Zoro # G723744189
Key Features
Specifications
Details
- MFR #
- LLS-M-HB6-300A-CC
- Zoro #
- G723744189
- UPC #
- 840559908576
- Country of Origin
- Mexico
- Rated Life
- 50,000 hr
- LED Replacement For
- 400 or 1000 Watt Metal Halide
- CRI
- 80+
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Fixture Mounting Type
- Hook
- Item
- LED High Bay Lights
- Lumens
- 30000, 36000, 45000 Im
- Fixture Housing Color
- Black
- Fixture Voltage
- 100V to 277V
- Fixture Lens Material
- Polycarbonate Lens
- Standards
- DLC Premium, UL Listed, TAA
- Watts
- 200, 240, 300 W
- Dimmable
- Yes
- Lumens Per Watt
- 150
- Beam Angle
- 60 Degree or 90 Degree or 110 Degree
Dimensions
- Width
- 14 in
- Height
- 6 in
Description
This black UFO LED high bay uses adjustable 200W, 240W, or 300W operation. Output ranges from 30,000 to 45,000 lumens at 150 lumens per watt.
The fixture measures 14 inches wide by 6 inches high and weighs 3.5 pounds. It uses hook mounting, a die-cast aluminum housing, and a polycarbonate lens.
Where This Product Fits BestThis high bay is specified for gymnasium and warehouse lighting. Its hook mounting supports overhead installation where a suitable structural mounting point is present.
Verify mounting-point capacity, installation height, circuit requirements, and target illumination levels before installation.
Performance and Functional ConsiderationsAdjustable color temperature settings include 3500K, 4000K, and 5000K. Adjustable optics provide 60, 90, or 110 degree beam angles for distribution planning.
The fixture supports 0-10V dimming, operates at 50/60 Hz, and has a 0.90 power factor. Total harmonic distortion is 20 percent maximum, with a 50,000-hour rated lifespan.
Safety, Certifications, and WarrantyThe housing is rated IP65 and IK08, with 6kV surge protection. Operating temperature range is -22 to 122 degrees F.
This fixture is UL listed and DLC Premium listed. A 5-year warranty is included.
SKU Variant: 100V-277V.
- Adjustable 200W, 240W, or 300W output delivers 30,000, 36,000, or 45,000 lumens.
- Adjustable color temperature settings include 3500K, 4000K, and 5000K.
- Die-cast aluminum housing carries IP65 and IK08 ratings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.