Shop LITHONIA LIGHTING

LEDRndHghBay, Blk, CPRB, 151/8inL, 151/8inW

  • Mfr # CPRB ALO14 UVOLT SWW9 80CRI DBL
  • Zoro # G823939379

product price: 
$
247.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Color Temperature
4000K, 5000K
Maximum Fixture Wattage
195 W
Overall Width
15 1/8 in
Number of Bulbs
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPRB ALO14 UVOLT SWW9 80CRI DBL
Zoro #
G823939379
UPC #
196182615078
Country of Origin
China

Dimensions

Overall Width
15 1/8 in
Suggested Mounting Height - Minimum
20 ft
Suggested Mounting Height - Maximum
35 ft
Overall Length
15 1/8 in
Overall Height
3 3/8 in
Nominal Length
20 in
Wire Rope Length
15 1/8 in
Length
15 1/8 in

Details

Lighting Technology
LED
Color Temperature
4000K, 5000K
Maximum Fixture Wattage
195 W
Number of Bulbs
0
Item
LED Round High Bay
Ambient Temperature - Maximum
55 Degrees C
Light Output
21,000 lm, 24,000 lm, 27,000 lm
Lumen Selectable
Selectable
IP Rating
IP5X
For Bulb Shape
Round
Housing Finish
Matte
Dimmable
Yes
Color Selectable
Selectable
Voltage
120 to 347V AC
Light Distribution
General
Lamp Type
Compact Pro Industrial LED
Includes
Patent Pending Permanently Attached Hook with Safety Latch, Safety Hook and 7 ft Galvanized Safety Cable
Housing Color
Black
Series
CPRB
Bulbs Included
Integrated
Lens Material
Polycarbonate
Mounting Style
Ceiling, Suspended
Product Type
Industrial LED Round High Bay
Ambient Temperature - Minimum
-40 Degrees C
For Bulb Type
Industrial LED
Standards
CSA
Bay Light Type
High Bay
LED Replacement For
(6) lamp T5HO, 400W MH
Emergency Battery Backup
No

Description

LED Round High Bay

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.