200 / 240 / 300 Watt Adjustable UFO High Bay, 3500K / 4000K / 5000K, 277V-480V
- Mfr # LLS-M-HB6-300A-CC-HV
- Zoro # G624996700
Key Features
Specifications
Details
- MFR #
- LLS-M-HB6-300A-CC-HV
- Zoro #
- G624996700
- UPC #
- 840559908583
- Country of Origin
- Mexico
- Color Temperature
- 3,500 K or 4,000 K or 5,000 K
- Item
- LED High Bay Lights
- Lumens Per Watt
- 150
- Watts
- 200, 240, 300 W
- Standards
- DLC Premium, UL Listed, TAA
- Lumens
- 30,000 | 36,000 | 45,000 lm
- Rated Life
- 50,000 hours
- Housing Color
- Black
- Dimmable
- Yes
- Fixture Voltage
- 277 V-480 V
- Fixture Mounting Type
- Hook
- Fixture Lens Material
- Polycarbonate Lens
- CRI
- 80+
- Beam Angle
- 60° or 90° or 110°
Dimensions
- Width
- 14 in
- Height
- 6 in
Description
This black UFO LED high bay uses adjustable 200W, 240W, or 300W operation. Output ranges from 30,000 to 45,000 lumens at 150 lumens per watt.
The fixture measures 14 inches wide by 6 inches high and weighs 3.5 pounds. It uses hook mounting, a die-cast aluminum housing, and a polycarbonate lens.
Where This Product Fits BestThis high bay is specified for gymnasium and warehouse lighting. Its hook mounting supports overhead installation where a suitable structural mounting point is present.
Verify mounting-point capacity, installation height, circuit requirements, and target illumination levels before installation.
Performance and Functional ConsiderationsAdjustable color temperature settings include 3500K, 4000K, and 5000K. Adjustable optics provide 60, 90, or 110 degree beam angles for distribution planning.
The fixture supports 0-10V dimming, operates at 50/60 Hz, and has a 0.90 power factor. Total harmonic distortion is 20 percent maximum, with a 50,000-hour rated lifespan.
Safety, CertificationsThe housing is rated IP65 and IK08, with 6kV surge protection. Operating temperature range is -22 to 122 degrees F.
This fixture is UL listed and DLC Premium listed.
SKU Variant: 277V-480V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.