180/240/300 Watt LED High Bay Sports Light, 25200 to 42000 Lumens, 4000K/5000K, 100-277V, 3 ft
- Mfr # LLS-AG-HBLINR-300A-CC
- Zoro # G924996707
Key Features
Specifications
Details
- MFR #
- LLS-AG-HBLINR-300A-CC
- Zoro #
- G924996707
- UPC #
- 840559906824
- Country of Origin
- China
- Fixture Lens Material
- Frosted Polycarbonate Lens
- Fixture Voltage
- 100 V-277 V
- Color Temperature
- 4,000 K or 5,000 K
- Dimmable
- Yes
- Housing Color
- White
- Lumens Per Watt
- 140
- Beam Angle
- 90°
- Standards
- DLC Premium, ETL Listed, ROHS
- Item
- LED High Bay Lights
- CRI
- 80+
- Lighting Certification
- ETL, DLC Premium
- Temp. Range
- -22°F to 122°F
- Rated Life
- 150,000 (L70) hours
- Fixture Mounting Type
- Chain-Cable
- Lumens
- 25,200 | 33,600 | 42,000 lm
- Watts
- 180, 240, 300 W
Dimensions
- Width
- 11.5 in
- Height
- 2 in
- Length
- 35.4 in
Description
The adjustable LED indirect high bay sports light offers flexibility with wattage options of 180, 240, and 300 watts. It delivers between 25,200 and 42,000 lumens, suitable for various lighting needs. The fixture supports color temperatures of 4000K and 5000K, ensuring adaptability to different environments. Operating on a voltage range of 100-277V, it is compatible with most electrical systems. The fixture includes a 3-foot suspension mount, facilitating easy installation in diverse settings.
Where This Product Fits BestThis LED high bay light is ideal for warehouses, manufacturing facilities, and sports venues. Its adjustable wattage and color temperature make it versatile for spaces requiring different lighting intensities. The fixture's ability to replace 250 or 400-watt metal halide lights makes it suitable for retrofitting projects. Its chain-cable mounting system supports installation in high-ceiling environments.
Performance and Functional ConsiderationsWith a lumen output of 140 lumens per watt, this fixture ensures energy efficiency. The 0-10V dimming capability allows for customizable lighting levels. A 90 Deg beam angle provides broad coverage, while the frosted polycarbonate lens ensures even light distribution. The fixture's 180 Deg lens rotation offers directional flexibility. Designed for durability, it operates in temperatures from -22 DegF to 122 DegF, making it suitable for various climates.
Safety, CertificationsThe fixture is ETL and DLC Premium certified, meeting high safety and performance standards. The fixture's lifespan is rated at 150,000 hours (L70), ensuring extended service life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.