80/100/150 Watt Adjustable LED UFO High Bay, up to 22500 Lumens, 4000K/5000K, 277-480V
- Mfr # LLS-X-HB9-150A-CC-HV
- Zoro # G424996726
Key Features
Specifications
Details
- MFR #
- LLS-X-HB9-150A-CC-HV
- Zoro #
- G424996726
- UPC #
- 840559901706
- Country of Origin
- China
- Lumens
- 12,000 | 15,000 | 22,500 lm
- Lumens Per Watt
- 150
- Watts
- 80, 100, 150 W
- CRI
- 80+
- Housing Color
- Black
- Color Temperature
- 4,000 K or 5,000 K
- Dimmable
- Yes
- Fixture Voltage
- 277 V-480 V
- Rated Life
- 50,000 (L70) hours
- Beam Angle
- 90°
- Fixture Lens Material
- Polycarbonate Lens
- Fixture Mounting Type
- Hook
- Item
- LED High Bay Lights
- Standards
- DLC Premium, UL Listed, ROHS
Dimensions
- Height
- 7.7 in
- Width
- 10.8 in
Description
This LED UFO high bay has field-adjustable 80W, 100W, and 150W output settings. Corresponding light output is 12,000, 15,000, or 22,500 lumens.
The fixture operates on 277-480V and installs using its hook mount. Its black die-cast aluminum housing measures 10.8 inches wide by 7.7 inches high.
Where This Product Fits BestThis high bay is specified for warehouse lighting and manufacturing facility lighting. The hook-mounted fixture suits overhead installation locations with suitable structural support.
Verify mounting-point capacity, electrical supply, fixture spacing, and required light levels before installation.
Performance and Functional ConsiderationsIntegrated color adjustment provides 4000K or 5000K light output. The fixture has a 90-degree beam angle, polycarbonate lens, 80+ CRI, and 150 lumens per watt efficacy.
0-10V dimming is included. The fixture has a 50,000-hour L70 life rating, 0.90 power factor, 50/60 Hz frequency, and 6kV surge protection.
Its IP65-rated housing operates from -40 degrees F to 122 degrees F. A 5-foot cord and 8-inch dimming cord are included.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed.
Confirm project electrical, structural, and code requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.