30/45/63 Wattage Adjustable Full Cutoff LED Wall Pack, 3000K/4000K/5000K, 100V-277V
- Mfr # LLS-X-WPFC-63A-CC-PC
- Zoro # G624996717
Key Features
Specifications
Details
- MFR #
- LLS-X-WPFC-63A-CC-PC
- Zoro #
- G624996717
- UPC #
- 840559906480
- Country of Origin
- China
- Standards
- Rebate Eligible, UL Listed, ROHS
- Dimmable
- No
- Rated Life
- 50,000 (L70) hours
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Housing Material
- Die-Cast Aluminum
- Application
- Vandal Resistant Lighting
- Voltage
- 100 V-277 V
- Lumens
- 4,650 | 6,675 | 9,765 lm
- Watts
- 30, 45, 63 W
- Item
- LED Wall Pack
- CRI
- 70+
- Lumens Per Watt
- 155
- Lens Material
- Polycarbonate Lens
- Power Factor
- > 0.9
- Mounting
- Wall
- Replaces
- 250 Watt Metal Halide
- Fixture Housing Color
- Bronze
- Hz
- 50/60 Hz
Dimensions
- Length
- 14.33 in
- Height
- 9.25 in
- Width
- 5.78 in
Description
Adjustable full cutoff LED wall pack designed for exterior wall mounting. Wattage selectable at 30, 45, or 63 watts, delivering 4650 to 9765 lumens. Color temperature adjustable between 3000K, 4000K, and 5000K. Operates on 100-277V, 50/60 Hz. Polycarbonate lens and die-cast aluminum housing. Integrated photocell for dusk-to-dawn operation. Fixture measures 14.33 x 9.25 x 5.78 inches and weighs 6.16 lbs.
Where This Product Fits BestSuitable for building perimeters, loading docks, walkways, and secure entry points. Designed for applications requiring vandal resistance and pathway illumination. Intended for environments exposed to weather and temperature extremes.
Performance and Functional ConsiderationsDelivers up to 155 lumens per watt, replacing 250W metal halide wall packs. Power factor exceeds 0.9, with total harmonic distortion below 20%. Color and wattage adjustability supports varied lighting requirements. 50,000-hour L70 lifespan reduces maintenance intervals. Operates reliably from -40 DegF to 113 DegF. IP65 rating protects against dust and water ingress. 4kV surge protection included. No dimming capability. Bronze finish blends with commercial exteriors.
Safety, CertificationsUL listed and IP65 rated. Eligible for energy rebate programs. Designed for safe operation in demanding outdoor environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.