45/63/90 Watt Adjustable Full Cutoff LED Wall Pack, 3000K/4000K/5000K, Bronze Fixture, 100V-277V
- Mfr # LLS-X-WPFC-90A-CC-PC
- Zoro # G524996718
Key Features
Specifications
Details
- MFR #
- LLS-X-WPFC-90A-CC-PC
- Zoro #
- G524996718
- UPC #
- 840559911118
- Country of Origin
- China
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- CRI
- 70+
- Surge Protection
- 4 kV
- Lumens
- 7,200 | 10,000 | 14,000 lm
- IP Rating
- IP65
- Voltage
- 100 V-277 V
- Standards
- Rebate Eligible, UL Listed, ROHS
- Hz
- 50/60 Hz
- Lumens Per Watt
- 150
- Fixture Housing Color
- Bronze
- Housing Material
- Die-Cast Aluminum
- Application
- Commercial Lighting, Vandal Resistant Lighting
- Replaces
- 250 or 400 Watt Metal Halide
- Watts
- 45, 63, 90 W
- Item
- LED Wall Pack
- Mounting
- Wall
- Dimmable
- No
- Rated Life
- 50,000 (L70) hours
- Lens Material
- Polycarbonate Lens
Dimensions
- Length
- 14.33 in
- Width
- 5.78 in
- Height
- 9.25 in
Description
This LED wall pack uses a die-cast aluminum housing with a polycarbonate lens. It measures 14.33 inches long, 9.25 inches high, and 5.78 inches wide.
Built-in selection provides 45W, 63W, or 90W operation. CCT selection provides 3000K, 4000K, or 5000K light.
Where This Product Fits BestThis wall-mounted fixture fits commercial wall-lighting installations where a full-cutoff distribution is required. Its compact 8-pound construction supports installations with limited mounting space.
Confirm mounting surface condition, branch-circuit capacity, and illumination requirements before installation.
Performance and Functional ConsiderationsOutput ranges from 7,200 to 14,000 lumens, with 150 lumens per watt. The fixture has a CRI of 70+ and operates on 100-277V, 50/60 Hz power.
A photocell is included. The fixture is non-dimming and has a 50,000-hour L70 rated life.
Its operating range is -40F to 113F. The housing includes 4kV surge protection.
Safety, CertificationsThis fixture is UL listed and IP65 rated. It is rebate eligible.
Verify project electrical and code requirements before installation.
SKU Variant: Bronze Fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.