76/105/125 Wattage Adjustable Full Cutoff LED Wall Pack, 3000K/4000K/5000K, Bronze, 100V-277V
- Mfr # LLS-X-WPFC-125A-CC-PC
- Zoro # G724996723
Key Features
Specifications
Details
- MFR #
- LLS-X-WPFC-125A-CC-PC
- Zoro #
- G724996723
- UPC #
- 840559906503
- Country of Origin
- China
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Replaces
- 400 Watt Metal Halide
- Standards
- Rebate Eligible, UL Listed, ROHS
- Rated Life
- 50,000 (L70) hours
- Watts
- 76, 105, 125 W
- Fixture Housing Color
- Bronze
- CRI
- 70+
- IP Rating
- IP65
- Surge Protection
- 4 kV
- Housing Material
- Die-Cast Aluminum
- Lens Material
- Polycarbonate Lens
- Lumens Per Watt
- 156 - 160
- Voltage
- 100 V-277 V
- Hz
- 50/60 Hz
- Application
- Vandal Resistant Lighting
- Dimmable
- No
- Item
- LED Wall Pack
- Lumens
- 12,000 | 16,800 | 19,700 lm
- Mounting
- Wall
Dimensions
- Width
- 7 in
- Length
- 14.33 in
- Height
- 9.25 in
Description
This full-cutoff LED wall pack has a bronze die-cast aluminum housing and wall mounting. It operates on 100-277V, 50/60 Hz power.
Built-in wattage adjustment provides 76W, 105W, or 125W operation. The fixture also has adjustable 3000K, 4000K, and 5000K color temperature settings.
Where This Product Fits BestThis wall pack is identified for pathway lighting and vandal-resistant lighting applications. Its full-cutoff distribution directs light downward from the wall-mounted location.
The 14.33 by 9.25 by 7 inch fixture weighs 12 pounds. Confirm wall construction and mounting-point capacity before installation.
Performance and Functional ConsiderationsOutput ranges from 12,000 to 19,700 lumens, with efficacy from 156 to 160 lumens per watt. It is listed as replacing a 400W metal halide fixture.
A polycarbonate lens protects the optical system. The integrated photocell supports daylight-responsive operation, while the fixture is non-dimming and has 70+ CRI.
The housing is rated IP65 and includes 4kV surge protection. Operating temperature range is -40 degrees F to 113 degrees F, with a 50,000-hour L70 life rating.
Safety, CertificationsThis fixture is UL listed
Verify electrical, mounting, and applicable project requirements before installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.