30/45/63 Wattage Adjustable Semi Cutoff LED Wall Pack, 3000K/4000K/5000K, 100V-277V
- Mfr # LLS-X-WPSC-63A-CC-PC
- Zoro # G124996699
Key Features
Specifications
Details
- MFR #
- LLS-X-WPSC-63A-CC-PC
- Zoro #
- G124996699
- UPC #
- 840559906565
- Country of Origin
- China
- Mounting
- Wall
- Power Factor
- > 0.9
- Item
- LED Wall Pack
- Lumens Per Watt
- 134
- Watts
- 30, 45, 63 W
- Standards
- Rebate Eligible, UL Listed, ROHS
- Fixture Housing Color
- Bronze
- Voltage
- 100 V-277 V
- Rated Life
- 50,000 (L70) hours
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- CRI
- 70+
- Lumens
- 4,200 | 6,300 | 8,800 lm
- Hz
- 50/60 Hz
- Replaces
- 250 Watt Metal Halide
- Lens Material
- Polycarbonate Lens
- Housing Material
- Die-Cast Aluminum
- Dimmable
- No
- Application
- Vandal Resistant Lighting
Dimensions
- Length
- 14.3 in
- Height
- 5.6 in
- Width
- 9.3 in
Description
Adjustable semi cutoff LED wall pack delivers selectable 30, 45, or 63 watts and outputs 4200 to 8800 lumens. Color temperature can be set to 3000K, 4000K, or 5000K. Fixture operates on 100-277V, 50/60 Hz, and includes a built-in photocell. Polycarbonate lens and die-cast aluminum housing provide durability. Dimensions are 14.3 x 9.3 x 5.6 inches, weight is 6.2 lbs.
Lumen efficacy is 134 lumens per watt. CRI is 70+. Power factor exceeds 0.9, THD is below 20%. Fixture color is bronze. Designed for wall mounting and rated for 50,000 hours (L70).
Where This Product Fits BestSuitable for exterior wall mounting in commercial and industrial environments. Common applications include pathway illumination, perimeter security, and vandal-resistant lighting. Adjustable wattage and color temperature support varied site requirements.
Operates in temperatures from -40 DegF to 113 DegF. Intended for locations requiring robust construction and consistent output in demanding conditions.
Performance and Functional ConsiderationsSelectable wattage and color temperature allow adaptation to changing site needs without fixture replacement. Semi cutoff design directs light forward, minimizing uplight and reducing light trespass. Integrated photocell automates dusk-to-dawn operation.
IP65 rating protects against dust and water ingress. Surge protection is rated at 4kV. Polycarbonate lens resists impact and tampering. No dimming function is present.
Fixture replaces up to 250W metal halide wall packs. Designed for direct wall mounting. Bronze finish blends with most exterior building facades.
Safety, CertificationsUL listed and IP65 rated. Surge protection is included. Fixture is rebate eligible where applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.