63/90/108 Wattage Adjustable Semi Cutoff LED Wall Pack, 3000K/4000K/5000K, 100V-277V
- Mfr # LLS-X-WPSC-108A-CC-PC
- Zoro # G124996729
Key Features
Specifications
Details
- MFR #
- LLS-X-WPSC-108A-CC-PC
- Zoro #
- G124996729
- UPC #
- 840559906572
- Country of Origin
- China
- Fixture Housing Color
- Bronze
- Rated Life
- 50,000 (L70) hours
- Housing Material
- Die-Cast Aluminum
- Lens Material
- Polycarbonate Lens
- Power Factor
- > 0.9
- Mounting
- Wall
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Lumens Per Watt
- 134
- Dimmable
- No
- Replaces
- 400 Watt Metal Halide
- CRI
- 70+
- Application
- Vandal Resistant Lighting
- Item
- LED Wall Pack
- Lumens
- 8,800 | 12,000 | 14,500 lm
- Watts
- 63, 90, 108 W
- Hz
- 50/60 Hz
- Voltage
- 100 V-277 V
- Standards
- Rebate Eligible, UL Listed, ROHS
Dimensions
- Width
- 9.3 in
- Length
- 14.3 in
- Height
- 5.9 in
Description
This adjustable semi cutoff LED wall pack delivers selectable outputs of 63, 90, or 108 watts, producing 8800 to 14500 lumens. Color temperature can be set to 3000K, 4000K, or 5000K. The fixture operates on 100-277V, with a power factor above 0.9 and THD below 20%. A built-in photocell supports dusk-to-dawn operation. The housing is die-cast aluminum with a bronze finish and polycarbonate lens. Dimensions are 14.3 x 9.3 x 5.9 inches, weight is 8 lbs.
The fixture is rated for 50,000 hours (L70) and includes 4kV surge protection. It is IP65 rated for wet locations and operates from -40 DegF to 113 DegF. Wall mounting is standard.
Where This Product Fits BestDesigned for exterior wall mounting in commercial and industrial environments requiring vandal-resistant lighting. Suitable for warehouses, loading docks, building perimeters, and secure facility entrances. Adjustable wattage and color temperature support varied site requirements.
Replaces 400W metal halide wall packs in retrofit or new construction. Intended for locations needing reliable dusk-to-dawn illumination and robust weather protection.
Performance and Functional ConsiderationsSelectable wattage and color temperature allow adaptation to site-specific lighting needs. The fixture delivers up to 134 lumens per watt, supporting energy efficiency targets. The semi cutoff design provides forward throw while limiting uplight, reducing light trespass.
A polycarbonate lens resists impact and environmental exposure. The fixture maintains performance in temperatures from -40 DegF to 113 DegF. Integrated surge protection guards against electrical disturbances.
No dimming function is present. The built-in photocell automates operation based on ambient light. The fixture supports 50/60 Hz electrical systems.
Safety, CertificationsUL listed and IP65 rated for wet locations. Includes 4kV surge protection. Rebate eligible where applicable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.