17/25/30 Wattage Adjustable LED Flood Light, 3000K/4000K/5000K, 100-277V, Yoke Mount
- Mfr # LLS-X-FLD6-17/25/30-CC-YM
- Zoro # G524996701
Key Features
Specifications
Details
- MFR #
- LLS-X-FLD6-17/25/30-CC-YM
- Zoro #
- G524996701
- UPC #
- 840559902147
- Country of Origin
- China
- Application
- Architectural Lighting, Bridge Lighting, Commercial Lighting, Industrial Lighting, Security Lighting
- Lumens
- 2,890 | 4,250 | 5,100 lm
- Fixture Rated Life
- 50,000 (L70) hours
- Dimmable
- No
- Replaces
- 150 Watt Metal Halide
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Voltage
- 100 V-277 V
- Lumens Per Watt
- 153
- Color
- Bronze
- Standards
- Rebate Eligible, UL Listed, ROHS
- Hz
- 50/60 Hz
- Bulb Beam Angle
- 120°
- Watts
- 17, 25, 30 W
- Effective Projected Area EPA
- 0.8
- Lens Material
- Tempered Glass
- Power Factor
- 0.9
- CRI
- 80+
- Item
- LED Flood Lights
- Mounting
- Yoke or Knuckle
Dimensions
- Height
- 9 in
- Depth
- 2 in
- Width
- 7 in
Description
This LED flood light has adjustable 17W, 25W, and 30W output settings. Corresponding light output is 2890, 4250, and 5100 lumens.
Adjustable 3000K, 4000K, and 5000K color temperatures support different exterior lighting appearances. The bronze die-cast aluminum housing measures 7 inches wide, 9 inches high, and 2 inches deep.
The fixture operates on 100-277V, 50/60 Hz power. It has a tempered glass optical lens, 120-degree beam angle, and 80+ CRI.
Where This Product Fits BestThis flood light is specified for architectural site lighting and security lighting. Its broad 120-degree distribution supports general area illumination across building exteriors and site features.
The compact 2.5-pound fixture can fit locations where fixture size and mounting surface capacity require review. Verify aiming, mounting attachment, and illumination requirements before installation.
Performance and Functional ConsiderationsOutput selection allows the fixture to operate from 17W through 30W while delivering up to 153 lumens per watt. The highest setting provides 5100 lumens.
The rated 50,000-hour L70 life supports long-term installed operation. Electrical characteristics include 0.9 power factor and 15% total harmonic distortion.
This unit does not include dimming. Its EPA rating is 0.8, which should be considered when evaluating installed wind loading.
Safety, CertificationsThe fixture is UL listed and IP65 rated. Operating temperature range is -40 degrees F to 113 degrees F.
Verify project electrical, structural, and code requirements before installation.
SKU Variant: Yoke Mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.