400 Watt LED Stadium Light, 56000 Lumens, 5000K, 100V-277V
- Mfr # MLLG-AG-LED-IMF-400-5-60-TR
- Zoro # G623744203
Key Features
Specifications
Details
- MFR #
- MLLG-AG-LED-IMF-400-5-60-TR
- Zoro #
- G623744203
- UPC #
- 840559900846
- Country of Origin
- China
- EPA Rating
- 1.89
- Lumens Per Watt
- 140
- Mounting
- Trunnion
- Lens Material
- Polycarbonate Optics and Tempered Glass Lens
- Lumens
- 56000 Im
- Watts
- 400 W
- Rated Life
- 176,000 hr
- Item
- LED Flood Lights
- Replaces
- 1000 Watt Metal Halide
- Color Temperature
- 4000 K or 5000 K
- Beam Angles
- 60 Degree
- Standards
- DLC Premium, ETL Listed, CB, SASO EER
- CRI
- 70+
- Frequency (Hz)
- 50/60 hz
- Bulb Beam Angle
- 10 Degree or 15 Degree or 30 Degree or 45 Degree
- Voltage
- 100V to 277V
- Color
- Gray
- Dimmable
- Yes
Dimensions
- Height (In.)
- 6.3 in
- Height
- 17.4 in
- Width
- 13.25 in
Description
This 400W LED stadium light produces 56,000 lumens at 5000K. It operates on 100-277V power and uses a gray powder-coated aluminum housing.
The fixture uses trunnion mounting and includes a 60-degree beam angle. Polycarbonate optics and a tempered glass lens protect the optical assembly.
Where This Product Fits BestThis stadium light is optimal for stadium lighting and sports field lighting. Its 60-degree distribution supports broad area illumination from a fixed aiming position.
Verify mounting structure capacity, aiming requirements, and electrical conditions before installation.
Performance and Functional ConsiderationsOutput is rated at 140 lumens per watt, with 70+ CRI and a 176,000-hour L70 life rating. The fixture supports 1-10V dimming and operates at 50/60 Hz.
It has a 1.89 EPA rating and operates from -22 degrees F to 113 degrees F. Integrated surge protection is rated 6kV line-to-line and 10kV line-to-earth.
The standard marine-grade finish meets ISO 12944 C4 marine-grade specification for corrosion resistance.
Safety, Certifications, and WarrantyThis fixture is ETL listed and DLC Premium certified. It is rated IP66 and IK08 and carries a 5-year warranty.
SKU Variant: 100V-277V.
- 400W output delivers 56,000 lumens at 140 lumens per watt.
- Operates on 100-277V power and uses trunnion mounting.
- IP66 ingress protection and IK08 impact resistance ratings are specified.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.