125/150/200/250 Wattage Adjustable LED Flood Light, 3000K/4000K/5000K, 100-277V, Yoke
- Mfr # LLS-X-FLD6K-250A-CC-TR
- Zoro # G624996731
Key Features
Specifications
Details
- MFR #
- LLS-X-FLD6K-250A-CC-TR
- Zoro #
- G624996731
- UPC #
- 840559901096
- Country of Origin
- China
- Fixture Rated Life
- 50,000 (L70) hours
- Dimmable
- No
- Hz
- 50/60 Hz
- Voltage
- 100 V-277 V
- Effective Projected Area EPA
- 1.2
- Lens Material
- Tempered Glass Lens
- Application
- Architectural Lighting, LED Flood Lighting, Bridge Lighting, Security Lighting
- Lumens
- 20,750 | 24,900 | 33,200 | 41,500 lm
- Color
- Bronze
- Replaces
- 400 Watt Metal Halide
- Power Factor
- 0.9
- Watts
- 125, 150, 200, 250 W
- Lumens Per Watt
- 166
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Mounting
- Yoke or Slip Fitter
- Standards
- Rebate Eligible, UL Listed, ROHS
- Bulb Beam Angle
- 120°
- CRI
- 80+
- Item
- LED Flood Lights
Dimensions
- Height
- 16.4 in
- Width
- 14 in
- Depth
- 2.6 in
Description
This adjustable LED flood light operates on 100-277V and uses a bronze die-cast aluminum housing. It measures 16.4 inches high, 14 inches wide, and 2.6 inches deep.
The fixture weighs 12 pounds and includes a 2-foot cord. Its EPA rating is 1.2.
Where This Product Fits BestThis flood light is specified for parking lot lighting and area lighting. The 120-degree beam angle supports broad distribution across open exterior spaces.
Confirm pole, structure, aiming position, and lighting layout requirements before installation.
Performance and Functional ConsiderationsBuilt-in wattage adjustment provides 125W, 150W, 200W, or 250W operation. Output ranges from 20,750 to 41,500 lumens, with 166 lumens per watt.
Built-in color adjustment provides 3000K, 4000K, or 5000K light. The fixture has 80+ CRI, a tempered glass lens, 0.9 power factor, and 50/60 Hz operation.
Rated life is 50,000 L70 hours. The stated metal halide replacement is 400W.
Safety, CertificationsThe fixture is UL listed and IP65 rated. Operating temperature is -40F to 113F.
Verify project electrical and installation requirements before installation.
SKU Variant: Yoke.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.