50W Flood Light, 5000K Daylight, Outdoor LED Fixture, 120-277V, Black
- Mfr # JH-SPL50W-82F
- Zoro # G415874620
Key Features
Specifications
Product Information
- MFR #
- JH-SPL50W-82F
- Zoro #
- G415874620
- UPC #
- 850010636245
- Country of Origin
- China
Dimensions
- Width
- 7 in
- Height
- 2 in
- Length
- 10 in
Details
- Lighting Technology
- Integrated LED
- Color Temperature
- 5000 K
- Standards
- ETL Listed
- Lumens
- 6000
- Indoor/Outdoor Usage
- Outdoor
- Bulb Base Type
- Integrated LED
- Dimmable
- No
- Voltage
- 120V to 277V
- Wattage Equivalency
- 400W
- Light Appearance
- 5000K Daylight
- Item
- Flood Light
- Watts
- 50W
- Material
- Aluminum
- IP Rating
- IP66
- Color
- Black
- Fixture Housing Color
- Black
- Max. Fixture Wattage
- 50W
- Body Material
- Aluminum
Description
50W LED Flood Light designed for powerful outdoor illumination in residential and commercial applications LED Security Flood Light delivers bright 5000K Daylight output to enhance safety, visibility, and perimeter security Integrated LEDs provide high lumen per watt efficiency for maximum brightness and reduced energy consumption Uses up to 85% less energy than a traditional 350W incandescent flood light, lowering operating costs Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, garages, driveways, and yards
- 50W LED Flood Light designed for powerful outdoor illumination in residential and commercial applications
- LED Security Flood Light delivers bright 5000K Daylight output to enhance safety, visibility, and perimeter security
- Integrated LEDs provide high lumen per watt efficiency for maximum brightness and reduced energy consumption
- Uses up to 85% less energy than a traditional 350W incandescent flood light, lowering operating costs
- Adjustable LED Flood Light allows precise aiming for targeted security lighting on buildings, garages, driveways, and yards
- Durable die cast aluminum housing engineered for reliable all weather outdoor performance
- ETL Listed LED Flood Light for Wet Locations with IP66 rating ensures dependable operation in rain, snow, and harsh conditions
- 2kV Surge Protection safeguards the LED Security Flood Light from electrical spikes for long term durability
- Universal 120–277V Line Voltage Operation ensures compatibility with residential and commercial electrical systems
- Supports wall or eave mounting for flexible installation in security and wide area outdoor flood lighting applications
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.