90/105/130 Wattage Linear LED High Bay, 13860 to 20020 Lumens, 4000K/5000K, 100-277V, 1 ft 2 in
- Mfr # MLLG-X-LED-HBLIN6-90/105/130-CC
- Zoro # G224996704
Key Features
Specifications
Details
- MFR #
- MLLG-X-LED-HBLIN6-90/105/130-CC
- Zoro #
- G224996704
- UPC #
- 840559900273
- Country of Origin
- China
- Housing Color
- White
- Standards
- DLC Premium, UL Listed, ROHS
- Lumens Per Watt
- 150
- Fixture Lens Material
- Polycarbonate Lens
- Fixture Voltage
- 100 V-277 V
- Item
- LED High Bay Lights
- Color Temperature
- 4,000 K or 5,000 K
- Watts
- 90, 105, 130 W
- Fixture Mounting Type
- Chain-Cable
- Lumens
- 13,860 | 16,170 | 20,020 lm
- Beam Angle
- 90°
- Rated Life
- 50,000 hours
- CRI
- 80+
- Dimmable
- Yes
Dimensions
- Width
- 11.5 in
- Length
- 14 in
- Height
- 2.1 in
Description
This linear LED high bay has adjustable 90W, 105W, and 130W output settings. Corresponding light output is 13,860, 16,170, or 20,020 lumens at 150 lumens per watt.
The white die-cast aluminum housing measures 14 by 11.5 by 2.1 inches and weighs 6 pounds. It uses chain-cable mounting and a polycarbonate lens with a 90-degree beam angle.
Where This Product Fits BestThis fixture is identified for gymnasium and fitness center lighting. Its linear form and chain-cable mounting suit suspended indoor lighting layouts.
It is listed as replacing a 400W metal halide fixture. Verify mounting structure, suspension height, and lighting layout before installation.
Performance and Functional ConsiderationsBuilt-in color adjustment provides 4000K or 5000K light. The fixture has 80+ CRI, 0-10V dimming, 100-277V operation, 50/60 Hz frequency, 0.90 power factor, and 20% maximum THD.
A motion sensor is included. The fixture provides 10kV surge protection, operates from -40 degrees F to 122 degrees F, and has a 50,000-hour lifespan.
Safety, CertificationsThis fixture is UL listed and DLC Premium listed.
Confirm applicable electrical and installation requirements before commissioning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.