Shop LED LIGHTING SUPPLY
Create Account
90/120/165W Adjustable LED Linear High Bay Light, 13,500-24,750 lm, 4000K/5000K
Mfr # LLS-M-HBLINR-165A-CC
Zoro # G523744181
product price:Â
$
160.99
/ea
Sold in multiples of 4 for $643.96
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLS-M-HBLINR-165A-CC
- Zoro #
- G523744181
- UPC #
- 840559908606
- Country of Origin
- Mexico
Description
Product Overview The adjustable LED linear high bay light offers flexibility with wattage options of 90, 120, and 165 watts. It delivers between 13,500 and 24,750 lumens, suitable for various lighting needs. The fixture supports 100-277V operation and provides color temperatures of 4000K or 5000K. The 2-foot design includes a rotatable lens for targeted illumination. This fixture is available in a 4-pack, making it ideal for larger installations. Where This Product Fits Best This LED high bay light is optimal for warehouses and manufacturing facilities. It replaces 250 to 400-watt metal halide fixtures, offering energy efficiency. The fixture's adjustable wattage and color temperature make it versatile for different environments. Its compact size and rotatable lens enhance adaptability in various layouts. Performance and Functional Considerations With a lumen output of 150 lumens per watt, this fixture ensures bright, efficient lighting. The 0-10V dimming capability allows for customizable light levels. A frosted polycarbonate lens provides even light distribution with a 90 Degrees beam angle. The fixture's lifespan of 50,000 hours reduces maintenance needs. Chain-cable mounting is standard, with surface mounting as an option. It is UL listed and rebate eligible.