90/125/155 Wattage Adjustable LED Flood Light, 3000K/4000K/5000K, 100-277V, Yoke Mount
- Mfr # LLS-X-FLD6-155A-CC-YM-PC
- Zoro # G124996736
Key Features
Specifications
Details
- MFR #
- LLS-X-FLD6-155A-CC-YM-PC
- Zoro #
- G124996736
- UPC #
- 840559998744
- Country of Origin
- China
- Lumens
- 13,500 | 18,750 | 23,250 lm
- Color Temperature
- 3,000 K or 4,000 K or 5,000 K
- Mounting
- Yoke or Slip Fitter
- Standards
- Rebate Eligible, UL Listed, ROHS
- Fixture Rated Life
- 50,000 (L70) hours
- Voltage
- 100 V-277 V
- Color
- Bronze
- Lens Material
- Tempered Glass Lens
- Hz
- 50/60 Hz
- Watts
- 90, 125, 155 W
- Bulb Beam Angle
- 120°
- Application
- Architectural Lighting, Flood Lighting, Bridge Lighting, Security Lighting
- Dimmable
- No
- Effective Projected Area EPA
- 1.1
- CRI
- 80+
- Item
- LED Flood Lights
- Lumens Per Watt
- 150
- Replaces
- 400 Watt Metal Halide
Dimensions
- Width
- 10.7 in
- Height
- 13.5 in
- Depth
- 2.9 in
Description
This bronze LED flood light has a die-cast aluminum housing, tempered glass lens, and IP65 rating. It measures 13.5 inches high, 10.7 inches wide, and 2.9 inches deep.
Built-in wattage selection provides 90W, 125W, or 155W operation. Integrated CCT selection provides 3000K, 4000K, or 5000K light output.
Where This Product Fits BestThis fixture is specified for parking lot lighting and general area lighting. Its 120-degree beam distribution supports broad illumination across exterior spaces.
Verify fixture placement, aiming, pole loading, and site lighting requirements before installation.
Performance and Functional ConsiderationsOutput ranges from 13,500 to 23,250 lumens, with 150 lumens per watt. The fixture operates on 100-277V, 50/60 Hz power and has an 80+ CRI.
A built-in photocell supports automatic operation based on ambient light. This non-dimming flood light has a 0.9 power factor, EPA rating of 1.1, and 50,000-hour L70 lifespan.
The operating temperature range is -40 degrees F to 113 degrees F. Fixture weight is 10 pounds, and the included cord length is 2 feet.
Safety, CertificationsThis flood light is UL listed. Confirm electrical connections and applicable project requirements before installation.
SKU Variant: Yoke Mount.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.