Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

INROLED 25 / INROLED 50 Luminaire support, screw-on base + cable tie, 1 pair

  • Mfr # 210200-13

  • Zoro # G914643178


product price: $11.55
/pr

Key Features

Material
Material: Material: Plastic (metal detectable PP)
Features
Simple, Secure And Fast Mounting ( Attachment To Luminaire: Luminaire Is Placed On Fixed Base And Fixed With Cable Ties )
Type
Clamp bracket
Model
Mounting Bracket INROLED_25 / INROLED_50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210200-13
Zoro #
G914643178
UPC #
-
Country of Origin
Germany

Details

Material
Material: Material: Plastic (metal detectable PP)
Features
Simple, Secure And Fast Mounting ( Attachment To Luminaire: Luminaire Is Placed On Fixed Base And Fixed With Cable Ties )
Type
Clamp bracket
Model
Mounting Bracket INROLED_25 / INROLED_50

Description

Universal and safe: Simple but effective luminaire holder. F+B suitable!Metal-detectable for greatest safety: The entire luminaire holder is made of metal-detectable plastic and even the smallest pieces are detectable with a metal detector, thus enabling greater safety in food production.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.