Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEANLED II, 260 mm 10, 24'', clear cover, cascadable

  • Mfr # 111010-22

  • Zoro # G814643094


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
Color Temperature
Daylight white (5200 - 5700K)
Overall Length
260 mm (~10.24")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111010-22
Zoro #
G814643094
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
260 mm (~10.24")
Size
31 mm x 26 mm (~1.22" x ~1.02")

Details

Voltage
24V DC ± 10%
Watts
~6 W
Lumens
1000 lm
Color Temperature
Daylight white (5200 - 5700K)
Mounting Type
LED surface-mounted light
Connection
M12 A-coded
Special Features
Cascadable, Several Lights Can Be Interlinked Electrically. The Entire Lamp Luminous Flux May Not Exceed 4A DC
Dimmable
Optional via accessories
Average Life
> 60.000 h (L80/B10)
Standards
CE, UKCA, ETL Listed (5003529)
IP Rating
IP54
Tube Material
Aluminum
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Cascadable
Yes
Cover Material
polycarbonate, clear, shatterproof
Model
LEANLED II
Beam Angle
120°
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Energy Efficiency
155-lm/W
Class of Protection
III
Color Rendering (Ra)
>85

Description

LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover polycarbonate, clear, shatterproof, 24V DC ± 10%, M12 A-coded, cascadable.LEANLED II is a compact LED light strip for machines and systems without chip coating and KSS. Thanks to its compact dimensions, the LED light builds up very little and can be mounted even when space is limited. The polycarbonate cover protects the LED lamps from dust and splash water. With the latest generation LED chips, the luminaire provides flicker-free, uniform illumination. The luminous flux passes through the crystal-clear cover unimpeded and work areas are illuminated with high illuminance. The LED luminaire can be cascaded with other LEANLED II luminaires, i.e. several luminaires can be electrically linked in series to form a light band.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.