Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LEANLED II, 350 mm 13, 78'', clear cover, cascadable

  • Mfr # 111010-23

  • Zoro # G214643151


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1336 lm
Standards
CE, UKCA, ETL Listed (5003529)
Overall Length
350 mm (~13.78")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111010-23
Zoro #
G214643151
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm (~13.78")
Size
31 mm x 26 mm (~1.22" x ~1.02")

Details

Voltage
24V DC ± 10%
Watts
~8 W
Lumens
1336 lm
Standards
CE, UKCA, ETL Listed (5003529)
Dimmable
Optional via accessories
Mounting Type
LED surface-mounted light
Color Temperature
Daylight white (5200 - 5700K)
Special Features
Cascadable, Several Lights Can Be Interlinked Electrically. The Entire Lamp Luminous Flux May Not Exceed 4A DC
Tube Material
Aluminum
IP Rating
IP54
Connection
M12 A-coded
Average Life
> 60.000 h (L80/B10)
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Cover Material
Polycarbonate, clear, shatterproof
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Cascadable
Yes
Color Rendering (Ra)
>85
Model
LEANLED II
Class of Protection
III
Beam Angle
120°
Energy Efficiency
155-lm/W

Description

LED surface mounted light for plants and machines, very slim, IP54, optics 120Deg, daylight white 5200 - 5700K, cover polycarbonate, clear, shatterproof, 24V DC ± 10%, M12 A-coded, cascadable.LEANLED II is a compact LED light strip for machines and systems without chip coating and KSS. Thanks to its compact dimensions, the LED light builds up very little and can be mounted even when space is limited. The polycarbonate cover protects the LED lamps from dust and splash water. With the latest generation LED chips, the luminaire provides flicker-free, uniform illumination. The luminous flux passes through the crystal-clear cover unimpeded and work areas are illuminated with high illuminance. The LED luminaire can be cascaded with other LEANLED II luminaires, i.e. several luminaires can be electrically linked in series to form a light band.Scope of delivery: 1x LED light strip, 1 pair of light holders for flat mounting, 1 pair of light holders for swivel mounting 360Deg.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.