Zoro Homepage

Machine light CENALED SPOT Surface DC, surface mounted light, optics 15Deg

  • Mfr # 121011-04

  • Zoro # G114643299


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~8.5 W
Dimmable
Optional via accessories
Color Temperature
Neutral white (5000K)
Lumens
1120 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121011-04
Zoro #
G114643299
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
~80 mm x ~80 mm x ~62.5 mm (~3.15" x ~3.15" x ~2.46")

Details

Voltage
24V DC ± 10%
Watts
~8.5 W
Dimmable
Optional via accessories
Color Temperature
Neutral white (5000K)
Lumens
1120 lm
Type
Surface-mounted LED light
Material
Aluminum (powder-coated)
Rated Life
> 60.000 h (L80/B10)
IP Rating
IP67
Standards
CE, UKCA, ETL Listed (5003529)
Model
CENALED SPOT Surface
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Energy Efficiency
134-lm/W
Mounting Accessories
Articulated joint 214300-01 as holder optional
Cascadable
No
Class of Protection
III
Features
15° optics for spot light
Beam Angle
15°
Connection
M12 A-coded
Cover Material
Safety glass 4 mm (0,16"), crack-resistant
Color Rendering (Ra)
>80

Description

The CENALED SPOT DC is a high-intensity LED luminaire with a high degree of protection - suitable for original equipment manufacturers or for retrofitting in the machine sector. Thanks to IP67 - i.e. dust and water protected - and robust aluminum housing with strong safety glass, the luminaire can also be used in areas where the going gets rough - such as in automatic drilling machines and CNC or milling machines. The compact luminaire is available as a recessed and surface-mounted version. Depending on the variant, an area can be illuminated with pinpoint accuracy or over a medium area. Depending on requirements, both versions are available with 15Deg, 30Deg and 65Deg optics. The luminaire - whether recessed or surface-mounted - is connected via an A-coded M12 plug connection with reverse polarity protection.The CENALED SPOT Surface DC is mounted directly in the working area of a machine. There are three symmetrically arranged threaded holes for M6 screws on the back of the luminaire with a radius of 50 mm. Alternatively, the surface-mounted LED luminaire can also be supplemented with a movable, optional luminaire holder. Thus, the luminaire can still be easily and flexibly aligned after mounting.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.