Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIGNALED II RGB, 350 mm 13, 78''

  • Mfr # 111090-13

  • Zoro # G614643270


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC - 10% +7% (RGB)
Mounting Type
LED surface-mounted light
Dimmable
No
Average Life
> 60.000 h (L80/B10)
Special Features
Signaling via flashing and/or colored light
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111090-13
Zoro #
G614643270
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
350 mm (~13.78")
Size
25 mm x 30 mm (~0.98" x ~1.18")

Details

Voltage
24V DC - 10% +7% (RGB)
Mounting Type
LED surface-mounted light
Dimmable
No
Average Life
> 60.000 h (L80/B10)
Special Features
Signaling via flashing and/or colored light
Color Temperature
RGB color space (at least 2563 colors)
IP Rating
IP54
Tube Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
Power Consumption Blue
~4.4 W
Lamp Luminous Flux Blue
154 lm
Cascadable
No
Model
SIGNALED II RGB
Power Consumption Green
~4.4 W
Operating Temperature
-10 °C to +50 °C (14 °F to 122 °F)
Class of Protection
III
Cover Material
polycarbonate, soft
Connection
M12 A-coded
Mounting Accessories
2 pairs mounting holders (holder for swivel or planar mounting) in delivery scope
Lamp Luminous Flux Green
45 lm
Beam Angle
120°
Glare Control
Opal White
Lamp Luminous Flux Red
98 lm
Power Consumption Red
~4.4 W

Description

The SIGNALED II RGB, 350 mm 13,78'' is a versatile LED surface-mounted light with RGB LEDs, offering a wide color palette. Each LED color has a power of 4,4 W Red, 4,4 W Green, and 4,4 W Blue, and the luminous flux is 98 lm lm Red, 45 lm lm Green, and 154 lm lm Blue. With a beam angle of 120Deg, the light is evenly distributed.The connection is via a M12 A-coded connector with 24V DC - 10% +7% RGB. The luminaire is certified with protection rating IP54 and protection class III, and operates in a temperature range of -10 DegC -> +50 DegC 14 DegF -> 122 DegF. The lifespan is over > 60.000 h L80/B10. The housing is made of aluminum and the cover is made of polycarbonate, soft, with dimensions of 25 mm x 30 mm 0,98'' x 1,18'' x 350 mm 13,78'' and a weight of 300 g 11 oz gross weight 450 g 16 oz.The luminaire provides even, colorful light for visibility and safety and is suitable for machines and equipment without chip exposure and coolant, such as bending machines, punching machines, as well as conveyors, roller doors, and logistics workstations. The included brackets allow for fixed or movable installation.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.