TUBELED 40 II Power, 309 mm 12, 17'', male threaded M40x1.5

  • Mfr # 118110-03

  • Zoro # G214643229


product price:  $327.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~12 W
Lumens
1899 lm
Mounting Type
LED surface-mounted light for machines
IP Rating
IP67/IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118110-03
Zoro #
G214643229
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
309 mm (~12.17")
Size
29 mm x 40 mm (~1.14" x ~1.57") | + Ø 70 mm (~2.76")

Details

Voltage
24V DC ± 10%
Watts
~12 W
Lumens
1899 lm
Mounting Type
LED surface-mounted light for machines
IP Rating
IP67/IP69K
Tube Material
Aluminum
Special Features
Mounting In >40 Mm Hole At Machine Housing Via Male Thread
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Standards
CE, UKCA, ETL Listed (5003526)
Average Life
> 60.000 h (L80/B10)
Mounting Accessories
Fastening via M40x1.5
Operating Temperature
-30 °C to +60 °C (-22 °F to 140 °F)
Connection
M12 A-coded
Cascadable
No
Cover Material
Safety glass, 4 mm (0,16")
Glare Control
Diffused Safety Glass
Model
TUBELED_40 II M40x1.5
Color Rendering (Ra)
>85
Energy Efficiency
~155 lm/W
Class of Protection
III
Beam Angle
100°

Description

TUBELED_40 II M40 x 1.5 thread LED machine luminaire, bright, daylight white, length 309 mm, fastening via M40 thread, as ECO or Power version, IP 67/IP69K, oil-resistant, chip-proof, suitable for CNC.The new generation of LED machine lights as a version with M40 x 1.5: oil-resistant and resistant to coolants and lubricants, high temperature resistance, chip-proof tempered glass and the associated high degree of protection make this machine light the first choice for lighting in machines. The luminaire can be easily mounted in the machine enclosure via a round recess and the M40 thread. Recommended for original equipment or retrofitting!

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.