TUBELED 40 II RGB-W ECO, 280 mm 11, 02'', 24V DC

  • Mfr # 118190-02

  • Zoro # G314643129


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Overall Length
280 mm (~11.02")
Average Life
> 60.000 h (L80/B10)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
118190-02
Zoro #
G314643129
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
280 mm (~11.02")
Size
29 mm x 40 mm (~1.14" x ~1.57")

Details

Voltage
24 V DC -10 %+7 % (RGB) – 24 V DC ±10 % (W)
Mounting Type
LED surface-mounted light
Standards
CE, UKCA, ETL Listed (5003529)
Average Life
> 60.000 h (L80/B10)
Special Features
RGB-W: Illumination and beacon in one light
IP Rating
IP67/IP69K
Tube Material
Aluminum
Beam Angle
100°
Lamp Luminous Efficiency White
~165 lm/W
Light Color White
Daylight White (5200 - 5700K)
Model
TUBELED_40 II RGB-W ECO
Lamp Luminous Flux Red
138 lm
Power Consumption White
~7 W
Power Consumption Blue
~2.2 W
Power Consumption Green
~1.4 W
Lamp Luminous Flux Green
252 lm
Lamp Luminous Flux White
1150 lm
Class of Protection
III
Operating Temperature
-30 °C to +70 °C (-22 °F to 158 °F)
Connection
M12 A-coded
Lamp Luminous Flux Blue
84 lm
Cascadable
No
Power Consumption Red
~2.2 W

Description

Robust and slim LED machine luminaire with signaling function, luminous flux-optimized ECO version, LED chips Daylight white + RGB LED chips, flat design, IP 67/IP69K, oil-resistant, chip-proof, CNC suitable.The LED hybrid luminaire for lighting and signaling is available as a power-optimized ECO version and as a luminous flux-optimized Power version. The luminaire has a flat design only and is suitable for CNC. On the one hand, the luminaire is convincing in the high-intensity illumination of work areas and, on the other hand, has a signaling function by flashing or changing the light color. In this way, for example, changes of state in the working areas of machines and systems can be signaled in color.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.