Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNILED SL, 1045 mm 41, 14'', 24V DC, micro prisms cover

  • Mfr # 110914-23

  • Zoro # G714643163


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~48 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
7596 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110914-23
Zoro #
G714643163
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
Length
1045 mm (~41.14")

Details

Voltage
24V DC ± 10%
Watts
~48 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
7596 lm
Rated Life
> 60.000 h (L80/B10)
Type
LED system light and workplace lighting
IP Rating
IP50
Material
Aluminum
Standards
CE, UKCA, ETL Listed (5003529)
Cascadable
No
Glare Control
Microprisms
Energy Efficiency
~155 lm/W
Model
UNILED SL DC
Connection
M12 A-coded
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Color Rendering (Ra)
>85
Class of Protection
III
Cover Material
Micro prisms cover
Beam Angle
100°
Features
High light diffusion

Description

LED workplace luminaire UNILED SL, IP50, aluminum and plastic housing with integrated mounting brackets, 100Deg optics, Daylight White, micro prismatic cover, 24V DC.Lighting with increased light diffusion and uniform light distribution: The UNILED SL is an ergonomic LED luminaire not only for system workstations. The luminaire convinces with high light output and very good color rendering as well as high light diffusion due to the micro prismatic cover. Whether as lighting for individual workstations, assembly lines or machines without coolant and chip coating: wherever a system luminaire with 24V and UL/CSA certification is needed, the UNILED SL is the first choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products