Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UNILED SL, 545 mm 21, 46'', 24V DC, opal white cover

  • Mfr # 110914-12

  • Zoro # G714643255


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC ± 10%
Watts
~24 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
3798 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110914-12
Zoro #
G714643255
UPC #
-
Country of Origin
Germany

Dimensions

Nominal Size - Fixtures
35 mm x 85 mm (~1.38" x ~3.35")
Length
545 mm (~21.46")

Details

Voltage
24V DC ± 10%
Watts
~24 W
Dimmable
Optional via accessories
Color Temperature
Daylight white (5200 - 5700K)
Lumens
3798 lm
Type
LED system light and workplace lighting
Standards
CE, UKCA, ETL Listed (5003529)
Material
Aluminum
IP Rating
IP50
Rated Life
> 60.000 h (L80/B10)
Cover Material
Plastic
Color Rendering (Ra)
>85
Class of Protection
III
Operating Temperature
-10 °C to +60 °C (14 °F to 140 °F)
Glare Control
Opal white
Features
Homogeneous lighting, shadow-free and glare-free
Energy Efficiency
~155 lm/W
Model
UNILED SL DC
Beam Angle
100°
Cascadable
No
Connection
M12 A-coded

Description

LED workplace luminaire UNILED SL, IP50, aluminum and plastic housing with integrated mounting brackets, 100Deg optics, Daylight White, opal white glare control, 24V DC. Lighting for soft, motivating daylight at the workplace: The UNILED SL is an ergonomic LED luminaire not only for system workstations. The luminaire comes with high light output and very good color rendering as well as homogeneous, glare-free illumination due to the opal white glare control. Whether as lighting for test stations, individual workstations or assembly stations: wherever a system luminaire with 24V and UL/CSA certification is needed, the UNILED SL is the first choice.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.