Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid, Continuous, AC Laminate Pull Type, 21/100 in

  • Mfr # 2005-F-34

  • Zoro # G8272594


product price: $55.69
/ea

Key Features

Duty Cycle
Continuous
Standards
RoHS, UL
Solenoid Type
AC Laminate Pull Type
Material of Construction
Steel
Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2005-F-34
Zoro #
G8272594
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/2 in
Length
2 3/50 in
Depth
1 203/250 in

Details

Item
Solenoid
Duty Cycle
Continuous
Standards
RoHS, UL
Solenoid Type
AC Laminate Pull Type
Material of Construction
Steel
Pull @ 1/16 In. Stroke
160 oz
Pull @ 3/4 In. Stroke
96 oz
Coil Resistance
20.5 ohms
Pull @ 3/8 In. Stroke
98 oz
Pull @ 1 In. Stroke
64 oz
From Mounting Holes to Plunger Hole
21/100 in
Pull @ 1/4 In. Stroke
104 oz
Terminals
1/4 in QC
Pull Force Range
64.0 to 256.0 oz
Stroke Range
0 to 1 in
Pull @ 7/8 In. Stroke
85 oz
Mounting Holes
(4) slots, Ø.208 x .250
Coil Insulation
Class 155; Class F
Amps @ Max. Stroke
4.9 A
Seated Watts
17.9 W
Seated Amps
0.43 A
Coil Volts
120 V AC
Pull @ 1/2 In. Stroke
98 oz
Pull @ 5/8 In. Stroke
104 oz
Pull @ 1/8 In. Stroke
128 oz
Max. On Time
180 sec

Description

Solenoid, AC Laminate Pull Type, Stroke Range 0 to 1 in, Pull Force Range 64.0 to 256.0 oz, Width 2 1/2 in, Depth 1 203/250 in, Length 2 3/50 in, Coil Volts 120 V AC, Seated Amps 0.43 A, Seated Watts 17.9 W, Coil Resistance 20.5 ohms, Coil Insulation Class 155; Class F, Terminals 1/4 in QC, Amps @ Max. Stroke 4.9 A, Duty Cycle Continuous, Max. On Time 180 sec, Material of Construction Steel, Mounting Holes (4) slots, �.208 x .250, 21/100 in From Mounting Holes to Plunger Hole, Standards RoHS, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.